Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Bottle, Drop-Boy with Cap

Catalog No. 03406170 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-406-170 10 mL
03-406-171 25 mL
03-406-172 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-406-170 Supplier Dynalon™ Supplier No. 8052240010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Drop-Boy Bottle includes a precise drop dispenser with a separate screw cap.

  • Drop-Boy is an HDPE dropping bottle with a LDPE drop dispenser and separate PP screw cap.
  • Drop-Boy dropping bottle is available in 10, 25 and 50 mL capacities.
  • Dropping bottle should have dropper tip cut off before first use.
  • Reclosable using screw on cap.

Drop-Boy, dropping bottle, drop bottle, screw cap, reclosable

Specifications

Capacity (Metric) 10 mL
Color Translucent White, White
Material HDPE, LDPE, Polypropylene
No. per Pack 1 Ea.
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 1 mL
Drop Size Precise
Graduated No
Mouth Narrow
Height (Metric) 50 mm
Width (English) 24 mm
Length (English) 0.944 in.
Height (English) 2 in.
Closure Material Polypropylene
Closure Size 18 mm
Diameter (Metric) 24 mm
Closure Type Screw Cap
Through the Closure Dispensing Drop Dispenser
Autoclavable Not Autoclavable
Capacity (English) 0.34 oz.
Shape Round
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.