Learn More
Description
- Drop-Boy is an HDPE dropping bottle with a LDPE drop dispenser and separate PP screw cap.
- Drop-Boy dropping bottle is available in 10, 25 and 50 mL capacities.
- Dropping bottle should have dropper tip cut off before first use.
- Reclosable using screw on cap.
Drop-Boy, dropping bottle, drop bottle, screw cap, reclosable
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Color | Translucent White, White |
| Material | HDPE, LDPE, Polypropylene |
| No. per Pack | 10 Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Dropper Capacity | 1 mL |
| Drop Size | Precise |
| Graduated | No |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.