Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Bottle Stand for BRAND™ Bottletop Dispensers and Burettes

Catalog No. 13880713 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
13-880-713 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-880-713 Supplier BRANDTECH™ BRAND™ Supplier No. 704275
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bottle Stand from BRAND™ is designed to assist in maintaining a secure setup during bottletop dispensing.

  • Polypropylene bottle stand provides chemical resistance and stability while using Dispensette™, Titrette™, and other bottletop dispensers
  • Includes 325 mm support rod
  • Baseplate is 220 mm x 160 mm
  • Weight is 1.13 kg.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bottletop Stand
Device Holds A variety of bottle sizes
Material Polypropylene
Dimensions (L x W x H) 225 x 160 x 325 mm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.