Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Bottom-Gusseted Chemical Absorbent Packaging Bag
SDP

Catalog No. 18366727 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
12 in.
15 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-366-727 12 in.
18-366-726 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-366-727 Supplier PIG™ Supplier No. PKG3020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secure your shipment from escaping aggressive chemicals with this bottom-gusseted poly-bag designed for bottles and other wide containers.

  • Trap and absorb free aggressive liquids from wide containers or parts with this gusset pouch
  • Accommodates bottles, allowing the bottom to sit flat for vertical storing and shipping
  • Absorbent pouch is soft to protect from scratches and heavyweight to add light cushioning
  • Absorbent-bag combination works on most free aggressive liquids, including acids, bases and unknowns
  • Durable multi-layer construction holds together, even when saturated

Specifications

Material Meltblown Polypropylene
Disposable Reusable
Weight Capacity Heavyweight
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.