Learn More
Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters
Description
Protect your HPLC system from contamination with Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters. The flat design ensures efficient draw. They are made from 100% PEEK polymer and include two 10μm filters. A helium sparge port and frit are incorporated for optional use.
- Efficient draw
- 100% PTFE polymer, including 2μm filter
- Built-in helium sparge port and frit
- Stainless-steel 10μm inlet filters for longer lifetime
Specifications
Specifications
| Type | Filter Kit |
| Description | w/PP nut, fits 1/8 in. O.D. tubing |
| For Use With (Equipment) | Fit to 1/8 in. OD Tubing using 1/8 in. Nut |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.