Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester Polypropylene Bouffant Caps

Catalog No. 191304372 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Diameter (English):
21 in.
24 in.
Size:
21 in.
24 in.
Color:
Blue
White
Quantity:
1000/Pk.
500/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Size Color Quantity
19-130-4372 24 in. 24 in. White 1000/Pk.
19-121-622 24 in. 24 in. Blue 1000/Pk.
19-068439 21 in. 21 in. White 1000/Pk.
19-121-076 - 24 in. Blue 500/Pk.
19-068-450 24 in. 24 in. White 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-4372 Supplier West Chester Supplier No. UB241000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene bouffant caps are available in blue or white in a variety of sizes.

  • Bouffants caps
  • Polypropylene
  • Choose from blue or white color
  • Available in 21, 24, or 28 in. sizes
  • Packaged in quantities of 500 or 1000 caps per case

Specifications

Product Type Bouffant
Size 24 in.
Material Polypropylene
Color White
Disposable Single-use
Model UB-24
Quantity 1000/Pk.
Diameter (English) 24 in.
Diameter (Metric) 60.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.