Learn More
Poltex LLC Bouffant Cap Holder

Description
- Choose from Wall Mount (screws/anchors included), HB Tape Mount (high bond tape included), or Magnet Mount (powerful magnets included)
- Durable and cleanable PETG construction
- Consumables not included
- Made in the USA
Specifications
Specifications
| Product Type | Bouffant Cap Dispenser |
| Color | Clear |
| Dimensions (L x W x H) | 11.25 x 4.9 x 10.2 in. |
| Length (English) | 11.25 in. |
| Width (English) | 4.9 in. |
| Height (English) | 10.2 in. |
| Holds | Shoe Covers, Bouffant Caps |
| Material | PETG |
| Mounting | Magnetic Mount |
| No. of Compartments | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.