Learn More
Marketlab Bouffant Cap/Shoe Cover Dispenser
Description
- Holds one box of bouffant caps or shoe covers
- Includes keyholes for wall mounting
- Available in PETG
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Clear |
| Depth (English) | 5.26 in. |
| Width (English) | 11.39 in. |
| Height (English) | 11.23 in. |
| Holds | Bouffant Caps, Shoe Covers |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Top Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.