Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Fuselage™ Full Frame Safety Glasses
Interchangeable temples and included headband provide the proper protection for the job at hand.
$86.92 - $131.04
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Product Type | Safety Glasses |
Frame Color | Black, Gray |
Material | Polycarbonate |
Disposable | Reusable |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-153-397
|
PIP™
250500420 |
Clear |
Pack of 6 for $86.92
Case of 12 PK for $181.50
|
|
|||||
19-153-399
|
PIP™
250500422 |
Indoor/Outdoor |
Pack of 6 for $131.04
Case of 12 PK for $1,572.47
|
|
|||||
19-153-398
|
PIP™
250500421 |
Gray |
Pack of 6 for $112.69
Case of 12 PK for $1,352.26
|
|
|||||
19-153-400
|
PIP™
250500429 |
Amber | N/A | N/A | N/A | ||||
Description
- Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
- Comes with both temples AND elastic headband strap
- Temples and strap snap in or out - easily converts from a safety glass to a dust goggle and back
- Bayonet nylon temples with rubber tips for a secure fit
- Molded nose bridge design to fit the vast majority of users
- Clear Lens for clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications
- Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching
- Anti-Fog Coating eliminates the condensation of moisture on lenses that causes fogging so your lenses and vision stay clear
Specifications
Anti-fog, Scratch-resistant | |
Black, Gray | |
Reusable | |
Sealed with Foam |
Safety Glasses | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title