Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Radar™ Rimless Safety Glasses
One-piece lens design with stylish temples that are sure to get you noticed.
$206.67 - $335.18
Specifications
Product Type | Safety Glasses |
---|---|
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Type | Rimless |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Frame Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Frame Color | Price | Quantity & Availability | |||
19-153-355
|
PIP™
250451226 |
Anti-fog, Scratch-resistant | Blue, Indoor/Outdoor | Red |
Dozen of 12 for $335.18
Case of 12 DZ for $4,022.18
|
|
|||
19-153-353
|
PIP™
250451021 |
Anti-fog, Scratch-resistant | Gray | Red |
Dozen of 12 for $243.03
Case of 12 DZ for $2,916.40
|
|
|||
19-153-348
|
PIP™
250450020 |
Anti-fog, Scratch-resistant | Clear | Gray |
Dozen of 12 for $206.67
Case of 12 DZ for $2,480.08
|
|
|||
19-153-354
|
PIP™
250451010 |
Anti-reflective, Scratch-resistant | Clear | Red |
Dozen of 12 for $300.83
Case of 12 DZ for $3,609.92
|
|
|||
19-153-350
|
PIP™
250450010 |
Anti-reflective, Scratch-resistant | Clear | Gray | N/A | N/A | N/A | ||
19-153-349
|
PIP™
250450021 |
Anti-fog, Scratch-resistant | Gray | Gray | N/A | N/A | N/A | ||
19-153-352
|
PIP™
250451020 |
Anti-fog, Scratch-resistant | Clear | Red | N/A | N/A | N/A | ||
19-153-351
|
PIP™
250450226 |
Anti-fog, Scratch-resistant | Blue, Indoor/Outdoor | Gray | N/A | N/A | N/A | ||
Description
- Lightweight, rimless design offers optimal protection
- Flexible bayonet style temples provide a secure fit
- Non-slip rubber nose pads provide a secure fit
- Clear Lens for clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications
- Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching
- Anti-Fog Coating eliminates the condensation of moisture on lenses that causes fogging so your lenses and vision stay clear
Specifications
Safety Glasses | |
Reusable | |
Rimless |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title