Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Recon™ Rimless Safety Glasses
Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
$3226.78 - $3641.27
Specifications
Product Type | Safety Glasses |
---|---|
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Type | Rimless |
Catalog Number | Mfr. No. | Frame Color | LensType | Lens Coating | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | LensType | Lens Coating | Price | Quantity & Availability | |||
19-153-363
|
PIP™
250320226 |
Translucent Brown | Anti-fog, Scratch-resistant |
Case of 144 for $3,641.27
|
|
||||
19-153-362
|
PIP™
250320010 |
Clear | Anti-reflective, Scratch-resistant |
Case of 144 for $3,226.78
|
|
||||
19-153-364
|
PIP™
250320031 |
Gloss Black | Anti-fog, Scratch-resistant |
Case of 144 for $3,367.49
|
|
||||
19-153-360
|
PIP™
250320020 |
Clear | Anti-fog, Scratch-resistant | N/A | N/A | N/A | |||
Description
- Lightweight, rimless design provides all day user comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- Clear Lens for clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications
- Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching
- Anti-Fog Coating eliminates the condensation of moisture on lenses that causes fogging so your lenses and vision stay clear
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Safety Glasses | |
Reusable | |
Rimless |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title