Learn More
PIP™ Bouton™ Sunburst™ Full Frame Safety Glasses
Shop All Protective Industrial Products Inc. ProductsDescription
- Lightweight, full frame design offers all day comfort
- Bayonet temples are rubber co-molded for a secure fit
- Non-slip rubber nose pads provide a comfortable fit
- Polarized Lens uses a vertically oriented filter to block the scattered horizontal light
- Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching
- Anti-Fog Coating eliminates the condensation of moisture on lenses that causes fogging so your lenses and vision stay clear
Specifications
Specifications
| Lens Coating | Anti-reflective, Scratch-resistant |
| Description | Green Mirror Plus |
| Lens Tint | Green Mirror |
| Product Type | Safety Glasses |
| Frame Color | Brown |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Frame Type | Full Frame |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
