Learn More
- Home
- Products
- Facility Safety and Maintenance
- Hand Tools and Power Tools
- Wrenches
- Ampco Safety Tools Box End Wrench (Metric)
Ampco Safety Tools Box End Wrench (Metric)
Catalog No. 19173409
Shop All Ampco Metal Inc. Products

| Catalog No. | Drive Size |
|---|---|
| 19-173-409 | 20 mm |
| 19-173-403 | 14 mm |
| 19-173-404 | 15 mm |
| 19-173-405 | 16 mm |
| 19-173-406 | 17 mm |
| 19-173-407 | 18 mm |
| 19-173-408 | 19 mm |
| 19-173-410 | 21 mm |
| 19-173-411 | 22 mm |
| 19-173-412 | 23 mm |
| 19-173-413 | 24 mm |
| 19-173-414 | 25 mm |
| 19-173-415 | 26 mm |
| 19-173-416 | 27 mm |
| 19-173-417 | 28 mm |
| 19-173-418 | 29 mm |
| 19-173-419 | 30 mm |
| 19-173-420 | 32 mm |
| 19-173-421 | 33 mm |
| 19-173-422 | 34 mm |
| 19-173-423 | 35 mm |
| 19-173-424 | 36 mm |
| 19-173-425 | 37 mm |
| 19-173-426 | 38 mm |
| 19-173-427 | 41 mm |
| 19-173-428 | 42 mm |
| 19-173-429 | 46 mm |
| 19-173-430 | 47 mm |
| 19-173-431 | 50 mm |
| 19-173-432 | 52 mm |
| 19-173-433 | 54 mm |
| 19-173-434 | 55 mm |
| 19-173-435 | 56 mm |
| 19-173-436 | 58 mm |
| 19-173-437 | 60 mm |
| 19-173-438 | 63 mm |
| 19-173-439 | 65 mm |
| 19-173-440 | 67 mm |
| 19-173-441 | 70 mm |
| 19-173-442 | 71 mm |
| 19-173-443 | 75 mm |
| 19-173-444 | 77 mm |
| 19-173-445 | 80 mm |
| 19-173-446 | 82 mm |
AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.
AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.
Description
- Made of AMPCO invented, Factory Mutual approved alloy
- Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
- Non-Sparking
- Non-Magnetic
- Corrosion Resistant
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Product Type | Box End Wrench |
| Drive Size | 20 mm |
| Material | Aluminum Bronze |
| Certifications/Compliance | Factory Mutual (FM) Approved |
Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.