Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Box Magnifiers
SDPSCI_ED

Catalog No. S03093 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Magnification:
3x
5x
Dimensions (L x W x H):
1.2 x 1.2 x 1 in.
1.5 x 1.5 x 1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Dimensions (L x W x H)
S03093 3x 1.2 x 1.2 x 1 in.
S03092 5x 1.5 x 1.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S03093 Supplier United Scientific™ Supplier No. BXMAG1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Box Magnifiers are excellent for use as a bug box or for other small samples.

These clear polystyrene boxes feature magnification circles on top for safe viewing of live specimens. The fiction fit lid assures that the top stays on. Perfect for looking at soil, seeds, leaves, rocks or small insects. The lids can be used as a regular magnifier for looking at larger objects that do not fit in the box.

  • Polystyrene
  • Friction fit lids
  • Lid works as a magnifying glass

Specifications

Material Plastic
Color Clear
Product Type Lens, Magnifying
Magnification 3x
Dimensions (L x W x H) 1.2 x 1.2 x 1 in.
Diameter (Englis) Lens 1.2 in.
Diameter (Metric) Lens 3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.