Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Bracket for Pipette Controller
SDP

Catalog No. 22000242
Change view
Click to view available options
Mounting:
Keyhole Slots
Magnet
VHB Tape
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
22-000-242 Magnet
22-000-243 VHB Tape
22-000-244 Keyhole Slots
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-242 Supplier Poltex Supplier No. BRKM
Add to Cart
Add to Cart

The Poltex Bracket for Pipette Controller is ideal for hanging pipette controller securely up and out of the way.

  • Pipette Controller hole is 1.125 in. diameter
  • PETG construction
  • Available mounting options include VHB tape, powerful magnets, or keyhole slots for wall mount

Specifications

Mounting Magnet
Length (Metric) 63.5 mm
Height (Metric) 114 mm
Width (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.