Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Eyewash Inspection Tag

Catalog No. 19822019 Shop All Bradley Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-822-019 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-019 Supplier Bradley™ Supplier No. 204421

For use with all Bradley eyewash and drench shower units.

  • Yellow
  • Reinforced hole

Specifications

Color Yellow
Material Paper
Height (English) 9 in.
Height (Metric) 22.86cm
Width (English) 3.87 in.
Width (Metric) 9.82 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.