Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Halo™ Eye/Face Washes with SpinTec Drench Shower

Catalog No. 19120586 Shop All Bradley Corporation Products
Change view
Click to view available options
Includes:
Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag
Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic dust cover
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic hinged dust cover
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Stainless Steel foot pedal or push handle
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, barrier free design
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-120-586 Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic dust cover
19-870-019 Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, barrier free design
19-120-585 Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag
19-120-587 Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag
19-120-588 Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Stainless Steel foot pedal or push handle
19-120-589 Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic hinged dust cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-120-586 Supplier Bradley™ Supplier No. S19314PDCFW

Includes

Universal identification sign and inspection tag

The Bradley Halo™ Eye/Face Wash with SpinTec Drench Shower delivers effective shower and eye/face washdown coverage and spray pattern.

  • Fully-assembled and factory-tested
  • Aquaduct™ self-draining design with separate supply and waste pipes
  • Integral strainer reduces debris in water thus prevents clogging
  • 1.25 in. (31.7mm) piping assembly of alvanized steel protected with BradTect™ safety yellow coating
  • Egonomic hand activation eyewash paddle provides effective wash down coverage and spray pattern
  • Chrome-plated brass valve with extended handle stays open once handle is squeezed
  • ABS plastic perforated sprayhead provides soft spray for cleansing eyes and face
  • Features integral water flow of 4.8 gpm at 30psi
  • Save space and fits into any work environment.
  • Antimicrobial protected

SpinTec™ Showerhead

  • Highly visible yellow impact-resistant plastic showerhead measuring 3.1 in. (78.7mm)
  • Optional 10 in. (254mm) diameter yellow impact-resistant plastic/10.7 in. (273mm) diameter corrosion-resistant stainless-steel shroud
  • Features integral water flow of 22 gpm at 30psii

Certifications

UL listed

Compliance

Exceeds American National Standard Z358.1 Specifications

Specifications

Activation Push Handle
Certifications/Compliance ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL
Color Yellow
Flow Rate 3 to 20 gpm
For Use With (Application) Full Body Relief from Contaminants
Includes Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic dust cover
Material Stainless Steel
Mounting Free Standing
Pressure 30 to 90 psi
Product Type Halo Eye, Facewash

Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.