Learn More
Description
Includes
Universal identification sign and inspection tag
- Fully-assembled and factory-tested
- Aquaduct™ self-draining design with separate supply and waste pipes
- Integral strainer reduces debris in water thus prevents clogging
- 1.25 in. (31.7mm) piping assembly of alvanized steel protected with BradTect™ safety yellow coating
- Egonomic hand activation eyewash paddle provides effective wash down coverage and spray pattern
- Chrome-plated brass valve with extended handle stays open once handle is squeezed
- ABS plastic perforated sprayhead provides soft spray for cleansing eyes and face
- Features integral water flow of 4.8 gpm at 30psi
- Save space and fits into any work environment.
- Antimicrobial protected
SpinTec™ Showerhead
- Highly visible yellow impact-resistant plastic showerhead measuring 3.1 in. (78.7mm)
- Optional 10 in. (254mm) diameter yellow impact-resistant plastic/10.7 in. (273mm) diameter corrosion-resistant stainless-steel shroud
- Features integral water flow of 22 gpm at 30psii
Certifications
UL listed
Compliance
Exceeds American National Standard Z358.1 Specifications
Specifications
Specifications
| Activation | Push Handle |
| Certifications/Compliance | ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL |
| Color | Yellow |
| Flow Rate | 3 to 20 gpm |
| For Use With (Application) | Full Body Relief from Contaminants |
| Includes | Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Stainless Steel foot pedal or push handle |
| Material | Stainless Steel |
| Mounting | Free Standing |
| Pressure | 30 to 90 psi |
| Product Type | Halo Eye, Facewash |
Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.