Learn More
Description
The unit fits easily into any work environment.
Halo Eyewash
- Provides 4.8gpm of water at safe velocity
- Operated by ergonomic type 304 stainless-steel push handle and hand activation eyewash paddle
- Barrier-free or standard design with chrome-plated brass, 0.5 in. (1.27cm) stay-open eyewash ball valve
- Universal identification sign and inspection tag included
- Galvanized steel supply and waste pipes protected with BRADTECT™ safety yellow coating
- Bowl constructed of yellow impact-resistant plastic or stainless-steel material
- Waste drain fitting, 1.25 in. (3.17cm) and tailpiece furnished
- Integral strainer to reduce water debris and clogging
- Provided with antimicrobial protection
- Features self-draining Aquaduct™ design
- Fully-assembled and factory-tested
- Optional yellow impact-resistant plastic or type 304 corrosion-resistant stainless-steel dust cover
SpinTec Showerhead
- Made of highly visible yellow impact-resistant plastic with 3.1 in. (78.7mm)
- Features integral 22gpm flow control to conserve water
- Optional 10.75 in. (273mm) corrosion-resistant stainless-steel shroud and aluminum foot paddle available
Certifications
UL listed
Compliance
ANSI Standard Z358.1 compliant
Specifications
Specifications
| Activation | Push Handle |
| Certifications/Compliance | ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL |
| Color | Yellow |
| Flow Rate | 0.4 to 20 gpm |
| For Use With (Application) | Full Body Relief from Contaminants |
| Includes | Inspection Tag |
| Material | Galvanized Steel, SS Bowl |
| Mounting | Free Standing |
| Pressure | 30 to 90 psi |
| Product Type | Halo Eyewash |
Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.