Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Halo™ Eyewashes with SpinTec™ Drench Shower

Catalog No. 19870017 Shop All Bradley Corporation Products
Change view
Click to view available options
Includes:
Hand-held Drench Hose
Inspection Tag
Plastic Dust Cover
Plastic Hinged Dust Cover
Stainless Steel Shroud
Stainless Steel Shroud, Stainless Steel Foot
Material:
Galvanized Steel, Plastic Bowl
Galvanized Steel, SS Bowl
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Material
19-870-017 Stainless Steel Shroud Galvanized Steel, SS Bowl
19-870-018 Stainless Steel Shroud, Stainless Steel Foot Galvanized Steel, SS Bowl
19-120-580 Inspection Tag Galvanized Steel, Plastic Bowl
19-120-582 Plastic Dust Cover Galvanized Steel, Plastic Bowl
19-120-581 Hand-held Drench Hose Galvanized Steel, Plastic Bowl
19-120-583 Inspection Tag Galvanized Steel, SS Bowl
19-120-584 Plastic Hinged Dust Cover Galvanized Steel, SS Bowl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-870-017 Supplier Bradley™ Supplier No. S19314F

The Bradley Halo™ Eyewash with SpinTec™ Drench Shower is a space saving fixture equipped with shower providing superior washdown and even spray pattern.

The unit fits easily into any work environment.

Halo Eyewash

  • Provides 4.8gpm of water at safe velocity
  • Operated by ergonomic type 304 stainless-steel push handle and hand activation eyewash paddle
  • Barrier-free or standard design with chrome-plated brass, 0.5 in. (1.27cm) stay-open eyewash ball valve
  • Universal identification sign and inspection tag included
  • Galvanized steel supply and waste pipes protected with BRADTECT™ safety yellow coating
  • Bowl constructed of yellow impact-resistant plastic or stainless-steel material
  • Waste drain fitting, 1.25 in. (3.17cm) and tailpiece furnished
  • Integral strainer to reduce water debris and clogging
  • Provided with antimicrobial protection
  • Features self-draining Aquaduct™ design
  • Fully-assembled and factory-tested
  • Optional yellow impact-resistant plastic or type 304 corrosion-resistant stainless-steel dust cover

SpinTec Showerhead

  • Made of highly visible yellow impact-resistant plastic with 3.1 in. (78.7mm)
  • Features integral 22gpm flow control to conserve water
  • Optional 10.75 in. (273mm) corrosion-resistant stainless-steel shroud and aluminum foot paddle available

Certifications

UL listed

Compliance

ANSI Standard Z358.1 compliant

Specifications

Activation Push Handle
Certifications/Compliance ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL
Color Yellow
Flow Rate 0.4 to 20 gpm
For Use With (Application) Full Body Relief from Contaminants
Includes Stainless Steel Shroud
Material Galvanized Steel, SS Bowl
Mounting Free Standing
Pressure 30 to 90 psi
Product Type Halo Eyewash

Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.