Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 10-Lock Board (Filled with 1.9cm (0.75 in.) Brady Safety Padlocks)

Catalog No. 19000063 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-063 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-063 Supplier Brady™ Supplier No. 51188

10-Lock Board (Filled with 1.9cm [0.75 in.] Brady Safety Padlocks) is equipped with tools to isolate mechanical and electrical control points.

  • Holds up to 10 locks, plus lockout hasps and tags
  • Board measures 13-1/2 in. H x 13-1/2 in. W
  • Boards are made of 3/16 in. thick bright yellow acrylic with acrylic lock rails and clear polycarbonate tag pockets that accommodate tags up to 3 in. wide
  • Lock board comes with predrilled holes for wall mounting

Specifications

Product Type 10-Lock Board with Brady Steel Padlocks
Color Black on Yellow
Material Acrylic
Dimensions (D x W x H) 0.1875 x 13.5 x 13.5 in.
Height (English) 13.5 in.
Height (Metric) 34.2 cm
Includes 10 Brady Steel padlocks (99552 or 99500), two 1 in. metal hasps (65375), two 1 1/2 in. metal hasps (65376) and 12 heavy duty tags (65520)
Width (English) 13.5 in.
Width (Metric) 34.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.