Learn More
Description
- Holds up to 10 locks, plus lockout hasps and tags
- Board measures 13-1/2 in. H x 13-1/2 in. W
- Boards are made of 3/16 in. thick bright yellow acrylic with acrylic lock rails and clear polycarbonate tag pockets that accommodate tags up to 3 in. wide
- Lock board comes with predrilled holes for wall mounting
Specifications
Specifications
| Product Type | 10-Lock Board with Brady Safety Padlocks |
| Color | Black on Yellow |
| Material | Acrylic |
| Dimensions (D x W x H) | 0.1875 x 13.5 x 13.5 in. |
| Height (English) | 13.5 in. |
| Height (Metric) | 34.2 cm |
| Includes | 10 Brady Safety padlocks (99552 or 99500), two 1 in. metal hasps (65375), two 1 1/2 in. metal hasps (65376) and 12 heavy duty tags (65520) |
| Width (English) | 13.5 in. |
| Width (Metric) | 34.2 cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
