Learn More
Description
Includes
2 gal. bucket, 20 pads (7.5 x 10. in. ), 1 disposal bag, tie, 1 pair of nitrile gloves, 1 pair of goggles and instruction sheet
- Highly absorbent, durable and low linting
- Suitable for hospitality, retail, restaurants or anywhere that requires small pad
- Absorbs up to 4.5 gal./kit
- Dia. x H: 24.7 x 26.6cm (9.75 x 10.5 in.)
- Available types: Universal, oil only and chemical
Specifications
Specifications
| Type | Spill Kit, Oil-only |
| Includes | 2 gal. container, 20 pads, 1 bag, tie, pair of gloves, goggles |
| Dimensions (L x W) | 24.7 x 26.6 cm (9.75 x 10.5 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.