Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 34 Series Indoor/Outdoor Numbers and Letters

Catalog No. 19015466 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
0
1
2
3
4
5
6
7
8
9
E
F
I
J
K
L
P
S
U
Width (English):
0.34 in.
0.87 in.
1.5 in.
1.75 in.
Height (English):
0.5 in.
1.5 in.
2.25 in.
3.5 in.
5 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Width (English) Height (English)
19-015466 2 0.87 in. 1.5 in.
19-015504 2 0.87 in. 2.25 in.
19-015506 4 0.87 in. 2.25 in.
19-015508 6 0.87 in. 2.25 in.
19-015510 8 0.87 in. 2.25 in.
19-015538 0 1.5 in. 3.5 in.
19-015543 5 1.5 in. 3.5 in.
19-015424 1 0.34 in. 0.5 in.
19-015425 2 0.34 in. 0.5 in.
19-015465 1 0.87 in. 1.5 in.
19-015428 8 0.34 in. 0.5 in.
19-015467 3 0.87 in. 1.5 in.
19-015470 6 0.87 in. 1.5 in.
19-015480 E 0.87 in. 2.25 in.
19-015481 F 0.87 in. 2.25 in.
19-015473 9 0.87 in. 1.5 in.
19-015484 I 0.87 in. 2.25 in.
19-015485 J 0.87 in. 2.25 in.
19-015486 K 0.87 in. 2.25 in.
19-015487 L 0.87 in. 2.25 in.
19-015491 P 0.87 in. 2.25 in.
19-015496 U 0.87 in. 2.25 in.
19-015494 S 0.87 in. 2.25 in.
19-015505 3 0.87 in. 2.25 in.
19-015507 5 0.87 in. 2.25 in.
19-015509 7 0.87 in. 2.25 in.
19-015511 9 0.87 in. 2.25 in.
19-015541 3 1.5 in. 3.5 in.
19-015556 4 1.75 in. 5 in.
19-015558 6 1.75 in. 5 in.
19-015561 9 1.75 in. 5 in.
19-806-993 L 0.87 in. 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 19-015466 Supplier Brady™ Supplier No. 34302
Add to Cart
Add to Cart

34 Series Numbers and Letters can be permanent or repositionable. Once applied, the numbers and letters are there to stay, unless you want to change them.

  • Made of CleanLift™ Series Vinyl Cloth (B-498) with repositionable rubber adhesive
  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality

Specifications

Certifications/Compliance RoHS, UL
Finish Semi Gloss
For Use With (Equipment) Cable & Wire Marking; General & Industrial ID
Material Vinyl
Quantity 10/Card
Style Standard
Tensile Strength 55 lb./in.
Adhesive Type Rubber-based, Removable
Description Vinyl Cloth
For Use With (Application) Indoor use, wire, cable and general identification numbers, letters and conduit and voltage markers
Height (English) 1.5 in.
Min. Temperature (English) 50°F
Min. Temperature (Metric) 10°C
Thickness 0.007 in.
Width (English) 0.87 in.
Width (Metric) 22.23 mm
Dimensions (L x W) 1.5 x 0.875 in.
Displayed Text 2
Product Type Individual Number
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.