Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 8-Pocket Premium Tag Center

Catalog No. 19113419 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-113-419 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-113-419 Supplier Brady™ Supplier No. TC8
Add to Cart
Add to Cart

For displaying and dispensing tags

  • Each pocket holds up to 30 tags
  • Tags not included
  • Backboard comes with four pre-drilled holes for wall mounting

Specifications

Product Type Tag center
Width (English) 23.5 in.
Width (Metric) 59.6 cm
Height (English) 15.75 in.
Height (Metric) 40 cm
Quantity Each
Depth (English) 2 in.
Depth (Metric) 5.08 cm
Material Acrylic Board, Polystyrene Pockets
Color Red on White
Languages English
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.