Learn More
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Color | Black, Red, White |
| Diameter (English) Grommet | 0.37 in. |
| Material | Heavy-duty Polyester |
| Message | DANGER May Contain Asbestos Do Not Remove This Tag |
| For Use With (Application) | For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal |
| Durability | Up to 2 Years |
| Gloss | 3.9 Gardner |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.