Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Accident Prevention Tags with Different Fronts and Backs

Catalog No. 19040378 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Blue, White
Black, Red, White
Black, Yellow
Message:
CAUTION DO NOT OPERATE Electricians At Work Do Not Remove This Tag
CAUTION Unsafe Do Not Use Do Not Remove This Tag
DANGER 440 Volts Do Not Remove This Tag
DANGER DO NOT OPERATE
DANGER Hands Off DO NOT OPERATE Do Not Remove This Tag
DANGER Ladder Damaged/Unsafe Do Not Use Do Not Remove This Tag
DANGER Pellagra Do Not Start This Machine/Ion Pong En Marche Seta Aquinas
DANGER Stand Clear Automatic Or Remote Controlled Equipment Do Not Remove This Tag
Inspected Ready To Use
Maintenance Order Mechanical Repairs Required
Notice Temporary Out Of Use
Repair Tag Equipment ID Problem Signed By Date Return This Tag to Main. Dept. When Repair Work is Completed
Material:
Cardstock
Heavy-duty Polyester
Polyester
Width (Metric):
7.6 cm
10.1 cm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Message Material Width (Metric)
19-040-378 Black, Yellow Inspected Ready To Use Cardstock 10.1 cm
19-040-268 Black, Yellow CAUTION Unsafe Do Not Use Do Not Remove This Tag Polyester 7.6 cm
19-040-295 Black, Yellow CAUTION DO NOT OPERATE Electricians At Work Do Not Remove This Tag Polyester 10.1 cm
19-040-332 Black, Red, White DANGER 440 Volts Do Not Remove This Tag Cardstock 7.6 cm
19-040-335 Black, Red, White DANGER Hands Off DO NOT OPERATE Do Not Remove This Tag Cardstock 7.6 cm
19-040-346 Black, Red, White DANGER Stand Clear Automatic Or Remote Controlled Equipment Do Not Remove This Tag Cardstock 7.6 cm
19-040-352 Black, Yellow Repair Tag Equipment ID Problem Signed By Date Return This Tag to Main. Dept. When Repair Work is Completed Cardstock 7.6 cm
19-040-380 Black, Red, White Maintenance Order Mechanical Repairs Required Cardstock 10.1 cm
19-040-370 Black, Red, White DANGER Ladder Damaged/Unsafe Do Not Use Do Not Remove This Tag Cardstock 10.1 cm
19-040-860 Black, Red, White DANGER Pellagra Do Not Start This Machine/Ion Pong En Marche Seta Aquinas Heavy-duty Polyester 7.6 cm
19-133-788 Black, Red, White DANGER DO NOT OPERATE Polyester 7.6 cm
19-133-787 Black, Blue, White Notice Temporary Out Of Use Polyester 7.6 cm
19-040-377 Black, Red, White DANGER Stand Clear Automatic Or Remote Controlled Equipment Do Not Remove This Tag Cardstock 10.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-040-378 Supplier Brady™ Supplier No. 86716
Add to Cart
Add to Cart

With different fronts and backs

  • Feature two chamfered corners and a 3/8 in. grommeted hole
  • Textured write-on surface allows for authorized signatures, dates, and other special instructions
  • Chemical-resistant, plastic Dura-Tags are reusable and designed for harsh plant environments; come with nylon fasteners
  • Chemical-resistant economy polyester tags withstand moisture, grease and dirt; come with nylon fasteners
  • Economical, yet durable cardstock tags come with string fasteners

Compliance

Meet OSHA 1910.145 for accident prevention; Dura-Tag and polyester tags also meet OSHA 50 lb. pull requirement.

Specifications

Certifications/Compliance ASTM
Color Black, Yellow
Diameter (English) Grommet 0.37 in.
Material Cardstock
Message Inspected Ready To Use
For Use With (Application) Used for temporary tagging in a non harsh environment
Height (English) 7 in.
Height (Metric) 17.7cm
Includes 100 string fasteners
Thickness 0.01 in.
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 194°F
Width (English) 4 in.
Width (Metric) 10.1 cm
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.