Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Accident Prevention Tags - Maintenance Order

Catalog No. 19040227 Shop All Brady Corporation Products
Change view
Click to view available options
Message:
Front/back: Out Of Service / Fuera De Servicio
Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs
Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs Required
Header: Repair Tag, Front: Do Not Remove This Tag Remarks See Other Side, Back: Do Not Remove This Tag/Remarks
Material:
Cardstock
Polyester
Height (English):
5.75 in.
7 in.
Width (English):
3 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material Height (English) Width (English)
19-040-227 Front/back: Out Of Service / Fuera De Servicio Polyester 5.75 in. 3 in.
19-040-225 Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs Polyester 5.75 in. 3 in.
19-040-256 Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs Required Polyester 7 in. 4 in.
19-040-844 Header: Repair Tag, Front: Do Not Remove This Tag Remarks See Other Side, Back: Do Not Remove This Tag/Remarks Cardstock 7 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Catalog No. 19-040-227 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 86405
Add to Cart
Add to Cart

Maintenance Order accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. Available in a variety of different materials and sizes to fit your need.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Black, Yellow
Material Polyester
Message Front/back: Out Of Service / Fuera De Servicio
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon ties
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.