Learn More
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Specifications
| Certifications/Compliance | ASTM D1593-09, ASTM D-638-08, OSHA 1910.145 |
| Color | Black, Yellow |
| Material | Polyester |
| Message | Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs Required |
| For Use With (Application) | For lockout and tagout identification |
| Durability | 2 Years |
| Gloss | 3.9 Gardner |
| Height (English) | 7 in. |
| Height (Metric) | 17.78cm |
| Includes | 10 nylon ties |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.