Learn More
Description
- Feature two chamfered corners and a 3/8 in. grommeted hole
- Textured write-on surface allows for authorized signatures, dates, and other special instructions
- Chemical-resistant, plastic Dura-Tags are reusable and designed for harsh plant environments; come with nylon fasteners
- Chemical-resistant economy polyester tags withstand moisture, grease and dirt; come with nylon fasteners
- Economical, yet durable cardstock tags come with string fasteners
Compliance
Meet OSHA 1910.145 for accident prevention; Dura-Tag and polyester tags also meet OSHA 50 lb. pull requirement.
Specifications
Specifications
| Certifications/Compliance | ASTM |
| Color | Black, Red, White |
| Diameter (English) Grommet | 0.37 in. |
| Material | Cardstock |
| Message | DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies |
| For Use With (Application) | Used for temporary tagging in a non harsh environment |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Includes | 100 string fasteners |
| Thickness | 0.01 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.