Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Accident Prevention Tags with Same Fronts and Backs

Catalog No. 19040443 Shop All Brady Corporation Products
Change view
Click to view available options
Message:
DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies
Inspected Record Date/By/Accepted/Rejected
Maintenance Hold Tag Maintenance Needed In Progress
Notice Temporary Out Of Use
Safety Inspection Equipment ID/Location/Date/By
Material:
Cardstock
Dura-Tag
Polyester
Polyethylene
Height (Metric):
14.6cm
17.7cm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material Height (Metric)
19-040-443 Safety Inspection Equipment ID/Location/Date/By Polyester 17.7cm
19-040-437 Inspected Record Date/By/Accepted/Rejected Polyester 17.7cm
19-040-257 Notice Temporary Out Of Use Dura-Tag 17.7cm
19-040-286 Maintenance Hold Tag Maintenance Needed In Progress Polyester 14.6cm
19-040-336 DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies Cardstock 14.6cm
19-040-389 Inspected Record Date/By/Accepted/Rejected Dura-Tag 14.6cm
19-040-405 Inspected Record Date/By/Accepted/Rejected Dura-Tag 17.7cm
19-040-411 Safety Inspection Equipment ID/Location/Date/By Dura-Tag 17.7cm
19-040-427 Safety Inspection Equipment ID/Location/Date/By Polyester 14.6cm
19-040-453 Inspected Record Date/By/Accepted/Rejected Cardstock 14.6cm
19-040-459 Safety Inspection Equipment ID/Location/Date/By Cardstock 14.6cm
19-040-797 Notice Temporary Out Of Use Dura-Tag 14.6cm
19-040-816 Inspected Record Date/By/Accepted/Rejected Polyethylene 14.6cm
19-040-395 Safety Inspection Equipment ID/Location/Date/By Dura-Tag 14.6cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-040-443 Supplier Brady™ Supplier No. 86611
Add to Cart
Add to Cart

Feature same message on tag front and back

  • Feature two chamfered corners and a 3/8 in. grommeted hole
  • Textured write-on surface allows for authorized signatures, dates, and other special instructions
  • Chemical-resistant, plastic Dura-Tags are reusable and designed for harsh plant environments; come with nylon fasteners
  • Chemical-resistant economy polyester tags withstand moisture, grease and dirt; come with nylon fasteners
  • Economical, yet durable cardstock tags come with string fasteners

Compliance

Meet OSHA 1910.145 for accident prevention; Dura-Tag and polyester tags also meet OSHA 50 lb. pull requirement.

Specifications

Certifications/Compliance OSHA
Diameter (English) Grommet 0.37 in.
Material Polyester
Message Safety Inspection Equipment ID/Location/Date/By
For Use With (Application) For marking on-the-spot warning of dangerous conditions
Durability 3 to 5 Years
Height (English) 7 in.
Height (Metric) 17.7cm
Includes 10 nylon fasteners
Thickness 0.01 in.
Temperature Range (Metric) -40°C to 100°C
Temperature Range (English) -40°F to 212°F
Width (English) 4 in.
Width (Metric) 10.1 cm
Dimensions (L x W) 7 x 4 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.