Learn More
Description
Includes
Components include 3/4 in. (1.9cm) blue padlocks (9), 2 in. (5.1cm) blue padlocks (9), 1 to 2 1/2 in. (2.5 to 6.4cm) gate valves (2), 2 1/2 to 5 in. (6.4 to 12.7cm) gate valves (2), small ball valve lockout (1), large ball valve lockout (1), lockout tags (25), labeled lockout hasps (5), lockout signs (10), small plug lockout (1).
With this large lockout station conveniently located in a central area, workers have ready access to the materials they need to lockout and tagout.
- Clear plastic, locking cover lets supervisors see at a glance when components need to be restocked
- Inside, eight pegs and two bars can be adjusted to customize arrangement of components
- Mounts on wall or other flat surface
Order Info
Station measures 19L x 4W x 23 in.H (48.3 x 10.2 x 58.4cm). Individual components available separately; contact your Fisher Safety Customer Service Representative.
Specifications
Specifications
| Product Type | Adjustable Lockout Station |
| Dimensions (L x W x H) | 19 x 4 x 23 in. (48 x 10.2 x 58 cm) |
| For Use With (Application) | Workers have ready access to the materials they need to lockout and tagout |
| Height (English) | 23 in. |
| Height (Metric) | 58 cm |
| Includes | 0.75 in. blue padlocks, 2 in. blue padlock, 1 to 2.5 in. gate valves, 2.5 to 5 in. gate valves, small ball valve lockout, large ball valve lockout, lockout tags, labeled lockout hasps, lockout signs, small plug lockout |
| Length (English) | 19 in. |
| Length (Metric) | 48 cm |
| Size | Large |
| Width (English) | 4 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
