Learn More
Description
- Uses bright colors, bold text and intuitive pictograms to warn against entry, machine operation and buried cables
- Available in three materials - fiberglass, plastic and self-sticking polyester
- Available in different widths and heights
- Black/red on white
Specifications
Specifications
| Certifications/Compliance | ISO 9001, ANSI Z535, OSHA 1910.145, PSTC-33, |
| Material | Polyester |
| Quantity | 1 Ea. |
| Description | Self-sticking Polyester |
| Mounting Type | Surface Mount |
| For Use With (Application) | Industrial, utility, commercial and institutional environments for both indoor and outdoor use |
| Height (English) | 3.5 in. |
| Height (Metric) | 8.89 cm |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
