Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Air Leak Inspection Tag

Catalog No. 19040385 Shop All Brady Corporation Products
Change view
Click to view available options
Durability:
2 Years
3 to 5 Years
Temperature Range (English):
-40°F to 175°F
-40°F to 248°F
Thickness:
0.36 mm
0.51 to 0.64 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Durability Temperature Range (English) Thickness
19-040-385 2 Years -40°F to 175°F 0.51 to 0.64 mm
19-040-417 3 to 5 Years -40°F to 248°F 0.36 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-040-385 Supplier Brady™ Supplier No. 86435
Add to Cart
Add to Cart

Durable Air Leak Inspection Tags inform employees of the inspection history and status of equipment or materials.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Blue, White
Material Polyester
Message Header: Air Leak, Front: 1. Fill Out Work Order/2. Enter Work Order Number On Back Side Of Tag/3. Hang Tag On All Air Leaks, Back: Name/Date/Work Order Number
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon fasteners
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.