Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum Sign Blanks

Catalog No. 19000616 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
White
Yellow
Dimensions (L x W):
260 x 260mm
260 x 362mm
4.25 x 10.25 in.
4.25 x 6.25 in.
7.25 x 18.25 in.
7.63 x 10.25 in.
7.63 x 10.38 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-000-616 Orange 4.25 x 6.25 in.
19-000-624 White 7.25 x 18.25 in.
19-000-626 White 260 x 260mm
19-000-625 White 4.25 x 10.25 in.
19-000-617 White 7.63 x 10.25 in.
19-000-619 Orange 7.63 x 10.38 in.
19-000-620 Yellow 260 x 362mm
19-000-615 Yellow 4.25 x 6.25 in.
19-000-618 Yellow 7.63 x 10.25 in.
19-000-621 Orange 260 x 362mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-000-616 Supplier Brady™ Supplier No. 13631

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Improves durability and rigidity of label or document

  • Sized to fit output
  • Features rounded corners and hole punched
  • Available in white, yellow and orange colors

Specifications

Certifications/Compliance Pass 2011/65/EU
Material Aluminum
Quantity 10/Pk.
Description Aluminum (B-555)
Height (English) 4.25 in.
Height (Metric) 108 mm
Width (English) 6.25 in.
Width (Metric) 159 mm
Dimensions (L x W) 4.25 x 6.25 in.
Product Type Sign Blanks
Color Orange
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.