Learn More
Description
- Sized to fit output
- Features rounded corners and hole punched
- Available in white, yellow and orange colors
Specifications
Specifications
| Certifications/Compliance | Pass 2011/65/EU |
| Material | Aluminum |
| Quantity | 10/Pk. |
| Description | Aluminum (B-555) |
| Height (English) | 10.25 in. |
| Height (Metric) | 260 mm |
| Width (English) | 14.25 in. |
| Width (Metric) | 362 mm |
| Dimensions (L x W) | 260 x 362mm |
| Product Type | Sign Blanks |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.