Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Z535 Safety Signs: No Parking

Catalog No. 19038208 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Adhesive Type:
Non-adhesive
Permanent Acrylic
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W) Adhesive Type
19-038-208 Plastic 14 x 10 in. Non-adhesive
19-038-207 Plastic 10 x 7 in. Non-adhesive
19-038-209 Polyester 10 x 7 in. Permanent Acrylic
19-038-210 Polyester 14 x 10 in. Permanent Acrylic
19-038-212 Aluminum 14 x 10 in. Non-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-038-208 Supplier Brady™ Supplier No. 45054

ANSI Z535 Safety Signs: No Parking traffic signs provide direction or information to sustain a safe work environment.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535
Grade Industrial
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Light duty industrial, utility, commercial, institutional environments
Height (English) 14 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text Notice No Parking
Product Type Safety Sign
Color Blue on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.