Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Z535 Safety Signs: No Smoking In This Area

Catalog No. 19038281 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Fiberglass, Polyester
Plastic
Polyester
Thickness:
0.006 to 0.01 in.
0.04 in.
0.06 in.
0.1 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Thickness
19-038-281 10 x 7 in. Polyester 0.006 to 0.01 in.
19-038-277 10 x 7 in. Fiberglass, Polyester 0.1 in.
19-038-278 14 x 10 in. Fiberglass, Polyester 0.1 in.
19-038-279 10 x 7 in. Plastic 0.06 in.
19-038-280 14 x 10 in. Plastic 0.06 in.
19-038-283 10 x 7 in. Aluminum 0.04 in.
19-038-282 14 x 10 in. Polyester 0.006 to 0.01 in.
19-038-284 14 x 10 in. Aluminum 0.04 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-038-281 Supplier Brady™ Supplier No. 45131
Add to Cart
Add to Cart

ANSI Z535 Safety Signs: No Smoking In This Area safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535
Grade Industrial
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
For Use With (Application) Safety sign, identification of fire alarm, extinguisher and emergency exit
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 7 in.
Displayed Text No Smoking In This Area
Product Type ANSI Z535 Safety Sign
Color Black
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.