Learn More
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Certifications
UL listed
Specifications
Specifications
| Certifications/Compliance | UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel |
| Description | BMP71 Label Printer Labels |
| Adhesive Type | Permanent Acrylic |
| Color | Clear/White |
| Finish | Matte |
| Material | Vinyl |
| Sterility | Non-sterile |
| For Use With (Equipment) | BMP71 Label Printer |
| Labels per Row | 1 |
| Quantity | 500/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.