Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-427 Self Laminating Vinyl Bulk BMP71 Printer Labels

Catalog No. 19000126 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
38.10 x 25.40 mm
63.50 x 25.40 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-126 38.10 x 25.40 mm
19-000-125 63.50 x 25.40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-126 Supplier Brady™ Supplier No. BM7131427

White/translucent label for wire and cable marking

  • Features white printable area with clear “tail” that wraps around marker
  • Resistant to abrasion, solvents, water, oil and dirt

Applications:

Data Communications, Electrical, Laboratory, Healthcare, Cable Labels

Certifications

UL listed

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel
Description Bulk BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color White, Translucent
Finish Matte
Material Self-laminating Vinyl (B-427)
Product Type Bulk Labels
For Use With (Application) Communications cables, Laboratory identification, Straws, Voice/data identification
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 2500/Roll
Shape Rectangle
Size (English) 1 x 1.5 in.
Size (Metric) 25.4 x 38.1 mm
Temperature Range (Metric) -70°C to +70°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 38.10 x 25.40 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 1.5 in.
Height (Metric) 38.1 mm
Height (Metric) Printable Area 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.