Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-7569 Vinyl GHS L1 Diamond Labels for BBP85 Printer

Catalog No. 19000118 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
6.1 x 4.1 in.
6.1 x 8.3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-118 6.1 x 4.1 in.
19-000-566 6.1 x 8.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-118 Supplier Brady™ Supplier No. 130766
Add to Cart
Add to Cart

Allows printer to create 2-color GHS/CLP chemical labels in one print pass

  • White labels with pre-printed diamonds
  • Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
  • Available in L1, L2, L3A, L3B, L4A and L4B diamond legends

Specifications

Color Red, Yellow, Blue, White
Material Vinyl (B-7569)
Product Type GHS Diamond Label
Display Text L1 Diamond + Text
For Use With (Equipment) BBP™85 Printer
Quantity 90/Pk.
Dimensions (L x W) 6.1 x 4.1 in.
Width (English) 6.1 in.
Width (Metric) 15.4 cm
Height (English) 4.1 in.
Height (Metric) 104 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.