Learn More
Description
- Non-adhesive Polyethylene (B-912) is a glossy plastic that's ideal for temporary outdoor or permanent indoor use
- Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades
- Visual barricading provides fast on-the-spot warning of potential danger
- B-912 polyethylene barricade tapes from Brady™ are available in variety of legends to fit your specific needs (each roll/legend is sold separately)
Specifications
Specifications
| Dimensions (L x W) | 200 ft. x 3 in. |
| Color | Black, Yellow |
| Displayed Text | Danger |
| Material | HDPE |
| Type | Barricade Tape |
| Certifications/Compliance | OSHA 1910.144 |
| Length (Metric) | 61 m |
| Thickness | 0.003 in. |
| Width (English) | 3 in. |
| Width (Metric) | 7.6 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.