Learn More
Description
- Non-adhesive
- Lightweight
- Provides fast, on-the-spot warning
- Can be tied, stapled or nailed to posts, fences or metal barricades
- Custom legends also available
Specifications
Specifications
| Dimensions (L x W) | 200 ft. x 3 in. |
| Color | Black, Yellow |
| Width (Metric) | 7.62 cm |
| Width (English) | 3 in. |
| Length (Metric) | 60.9 m |
| Displayed Text | Caution High Voltage |
| Length (English) | 200 ft. |
| Type | Barricade Tape |
| Material | HDPE |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.