Learn More
Description
- BASIC™ Universal Absorbent Roll offers a strong and durable top layer that is ideal for heavy traffic, busy problem areas or single use absorbents in manufacturing plants and other similar environments.
- This mat is cost effective with a great absorbency rate.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 22 gal. |
| Material | Polypropylene |
| Type | Universal Absorbent Roll |
| For Use With (Application) | Abrasion-resistant, lint-resistant and chemical-resistant universal sorbent for water-based, oil or solvent-based liquids |
| Model | BASIC Series |
| Packaging Quantity | 1 Roll |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 45.7 m x 76.2 cm (150 ft. x 30 in.) |
| Length (English) | 150 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.