Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter S3100 Sign and Label Makers

Catalog No. 19211188 Shop All Brady Corporation Products
Change view
Click to view available options
Model:
S3100
S3100 w/ 5S Lean Visual Supply Kit
S3100 w/ Arc Flash Warning Supply Kit
S3100 w/ General Industrial Supply Kit
S3100 w/ Pipe ID Supply Kit
S3100 w/ Safety and Compliance Supply Kit
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
19-211-188 S3100 w/ Arc Flash Warning Supply Kit
19-211-102 S3100
19-211-191 S3100 w/ Pipe ID Supply Kit
19-211-190 S3100 w/ 5S Lean Visual Supply Kit
19-211-189 S3100 w/ Safety and Compliance Supply Kit
19-211-192 S3100 w/ General Industrial Supply Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-211-188 Supplier Brady™ Supplier No. S3100WARCKIT
Add to Cart
Add to Cart

The BradyPrinter S3100 is a versatile printer that prints signs and labels up to 4 in. (10.2 cm) wide.

Large touchscreen display with drag-and-drop label design. Intuitive home screen allows creation of labels quickly and easily, in as little as two steps. Prints on hundreds of different labels, tapes, tags and materials.

  • Eight print ribbon colors
  • 13 different materials in 16 different colors
  • Smart chip supplies auto-communicate label set-up and size to printer
  • Drop-in supplies change out in seconds
  • Preview labels before printing
  • Stand-alone or PC operation
  • 3 in. (7.6 cm) per second print speed
  • Short processing time between pressing print button and actual printing
  • Smart chip material and ribbon cartridges that tell the printer how to format your label
  • Built-in design wizards for arc flash labels, Right-to-Know and WHIMIS chemical labels, and pipe markers
  • Library of premade labels ready to pick and print
  • Templates for quick creation of safety labels

Specifications

Product Type Sign and Label Printer
Color Gray
Display Type Touchscreen
For Use With (Equipment) BradyPrinter S3100 Series Thermal Transfer Tape Cartridges and Ribbons
Material Plastic
Includes Arc flash warning supply kit, printer, power cord, USB cable, drivers CD, stylus, cleaning kit, cutter cleaning tool, quick start guide and documentation holder
Model S3100 w/ Arc Flash Warning Supply Kit
Resolution 300 dpi
Software Type MarkWare™ software, Windows™ based driver for 3rd party software use
Weight (English) 14 lb.
Weight (Metric) 6.3 kg
Certifications/Compliance RoHS 2002/95/EC, 2005/618/EC MCV, NFPA
For Use With (Application) Arc Flash labeling, Barcode labeling, Data communications labeling, Facility, Safety and maintenance identification, Laboratory identification, Lean/5S labeling, Lockout tagout labeling
Quantity 1 Ea.
Warranty 5 Years
Power Supply Details AC power, stand alone or PC connectivity via USB
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.