Learn More
Description
Large touchscreen display with drag-and-drop label design. Intuitive home screen allows creation of labels quickly and easily, in as little as two steps. Prints on hundreds of different labels, tapes, tags and materials.
- Eight print ribbon colors
- 13 different materials in 16 different colors
- Smart chip supplies auto-communicate label set-up and size to printer
- Drop-in supplies change out in seconds
- Preview labels before printing
- Stand-alone or PC operation
- 3 in. (7.6 cm) per second print speed
- Short processing time between pressing print button and actual printing
- Smart chip material and ribbon cartridges that tell the printer how to format your label
- Built-in design wizards for arc flash labels, Right-to-Know and WHIMIS chemical labels, and pipe markers
- Library of premade labels ready to pick and print
- Templates for quick creation of safety labels
Specifications
Specifications
| Product Type | Sign and Label Printer |
| Color | Gray |
| Display Type | Touchscreen |
| For Use With (Equipment) | BradyPrinter S3100 Series Thermal Transfer Tape Cartridges and Ribbons |
| Material | Plastic |
| Includes | 5S Lean visual supply kit, printer, power cord, USB cable, drivers CD, stylus, cleaning kit, cutter cleaning tool, quick start guide and documentation holder |
| Model | S3100 w/ 5S Lean Visual Supply Kit |
| Resolution | 300 dpi |
| Software Type | MarkWare™ software, Windows™ based driver for 3rd party software use |
| Weight (English) | 14 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.