Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series R10000 Printer Ribbon

Catalog No. 19100065 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Cyan
Green
Magenta
Orange
Red
White
Yellow
Yellow on Black
Yellow on White
For Use With (Application):
For solvent and scratch resistance
For solvent and scratch resistance, Designed to print yellow on white
For solvent and scratch resistance, Designed to print yellow onto colors darker than white
For solvent and scratch resistance, Use with other process ribbons and black to create blended colors and process color objects
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Application)
19-100-065 Cyan For solvent and scratch resistance, Use with other process ribbons and black to create blended colors and process color objects
19-211-104 Blue For solvent and scratch resistance
19-211-103 Black For solvent and scratch resistance
19-211-105 Green For solvent and scratch resistance
19-211-106 Magenta For solvent and scratch resistance
19-211-107 Orange For solvent and scratch resistance
19-211-110 Yellow on White For solvent and scratch resistance, Designed to print yellow on white
19-211-108 Red For solvent and scratch resistance
19-211-109 White For solvent and scratch resistance
19-100-067 Yellow on Black For solvent and scratch resistance, Use with other process ribbons and black to create blended colors and process color objects
19-100-008 Yellow For solvent and scratch resistance, Designed to print yellow onto colors darker than white
19-100-066 Magenta For solvent and scratch resistance, Use with other process ribbons and black to create blended colors and process color objects
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-100-065 Supplier Brady™ Supplier No. B30R10000PRCCY

Tough, smear-proof, drop and clink print ribbons are used for quick and easy supply changes.

  • One-color ribbon for printing a single color onto a label.
  • 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
  • Ribbons are tough, smear-proof that produce long-lasting printed text.
  • Print can withstand years in industrial areas and outdoor conditions.
  • No calibrating, no threading, no waste, no hassles.

Specifications

Product Type Printer Ribbon
Color Cyan
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer
Material Resin
Print Technology Thermal Transfer
Length (English) 200 ft.
Width (English) 4.3 in.
Length (Metric) 60.96 m
Width (Metric) 110 mm
Dimensions (L x W) 60 m x 110 mm
Description Ribbon in Cartridge
Format Cartridge
Model B30-R10000
For Use With (Application) For solvent and scratch resistance, Use with other process ribbons and black to create blended colors and process color objects
Alternate Part Number B30-R10000-PRCCY
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.