Learn More
Description
- One-color ribbon for printing a single color onto a label.
- 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
- Ribbons are tough, smear-proof that produce long-lasting printed text.
- Print can withstand years in industrial areas and outdoor conditions.
- No calibrating, no threading, no waste, no hassles.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Magenta |
| For Use With (Equipment) | BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 200 ft. |
| Width (English) | 4.3 in. |
| Length (Metric) | 60.96 m |
| Width (Metric) | 110 mm |
| Dimensions (L x W) | 60 m x 110 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.