Learn More
Description
- The durable materials with ultra-aggressive adhesive withstands the elements indoors and out
- Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Kit includes a variety of tapes and ribbons for printing labels for a safer and more compliant workplace
- Just enough supplies to ensure you have what you need to get going on your safety and compliance labeling project.
Specifications
Specifications
| Product Type | Arc Flash Supply Kit |
| Color | Assorted |
| For Use With (Equipment) | BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer |
| Sterility | Non-sterile |
| Format | Label |
| Includes | 2 x B595 ANSI Warning HDR (4 x 6 in.), 1 x B593 white (1 x 4 in.), 1 x B595 ANSI Warning HDR (2 x 3 in.), 1 x B595 orange (2.2 in.), 3 x Black Ribbon (B30-R10000), 1 x B593 white (1 x 4 in.), 1 x B595 orange (2.2 in.) |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.