Learn More
Brady™ BBP85 RTK Diamond Labels: B-595 Vinyl Film with Color Bar and text
Shop All Brady Corporation ProductsDescription
- Pre-printed with chemical diamonds and color bars
- Vinyl film with permanent adhesive
- 8-10 year outdoor durability rating
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Color: Red/Yellow/Blue on White
Specifications
Specifications
| Certifications/Compliance | RoHS Compatibility: Pass 2002/95/EC |
| Description | GHS Diamond |
| Color | Red, Yellow, Blue, White |
| Format | Label |
| Material | Vinyl Film (B-595) |
| Product Type | Pre-Printed Right-To-Know Chemical Label |
| Display Text | Diamond only |
| Quantity | 95/Pk. |
| Size (English) | 6 x 6 in. |
| Size (Metric) | 15.2 x 15.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.